2 in. Slip-On DWV and Plastic Dust Cap
AB&A 2 in. Slip-On DWV and Plastic Dust Cap
All Sizes
Frequently Purchased Together
Product Details
Product Details
- End caps for DWV (drain, waste, and vent) piping
- Push-on design; compatible with both ABS and PVC pipe
- Helps keep debris and vermin out of piping system
- Not designed for pressure
- Orange plastic
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- AB&A
- Color Finish Name:
- Orange
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dust Cap
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov