1-1/2 in. PVC DWV Test Cap in White
Deep Techno-Caps™ 1-1/2 in. PVC DWV Test Cap in White
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty test cap for DWV (drain, waste, and vent) piping
- Extra-deep (1-inch) solvent-weld socket; ideal for piping that isn’t cut straight
- Test up to 5 stories of head pressure (22 psig)
- Safer than flexible and metal wing-nut caps on multi-story tests
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Deep Techno-Caps™
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Test Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov