This product requires certification to purchase.

Delux Pump with Gauge in Red

Test-Tite®

Delux Pump with Gauge in Red

  • Fast #
  • Part #I83710
  • Item #1509215
  • Manufacturer Part #83710
5 out of 5 Customer Rating
Brand image
Test-Tite®

Delux Pump with Gauge in Red

  • Fast #
  • Part #I83710
  • Item #1509215
  • Manufacturer Part #83710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 732
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Air pump for inflating DWV (drain, waste, and vent) test plugs; durable steel body
  • Built-in foot base for stable pumping
  • Easy-to-read pressure gauge
  • Thumb-lock disconnect for quick attachment and detachment of air inflation hoses
  • Inflation nose can be replaced to suit a variety of applications
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Red
Material:
Steel
Number of Tools Included:
1
Product Type:
Gauge, Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
012181837108
Weight:
2 lb