This product requires certification to purchase.

3 in. PVC Test Cap in White

You last purchased this on
 
Test-Tite®

Techno-Caps® 3 in. PVC Test Cap in White

  • Fast #
  • Part #I87510
  • Item #344520
  • Manufacturer Part #87510
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Test-Tite®

Techno-Caps® 3 in. PVC Test Cap in White

  • Fast #
  • Part #I87510
  • Item #344520
  • Manufacturer Part #87510
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 7250
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty PVC test cap
  • For 1-1/2, 2, 3 and 4 Inch DWV pipe
  • Can be solvent-welded on PVC pipe
  • Will not clog or fall into pipe
  • Can be tested up to 40 ft of water of 17 psig
  • Also available in orange
  • Requires Certification

Specifications

Brand Model Compatibility:
1-1/2 in to 4 in DWV Pipes
Collection:
Techno-Caps®
Color Finish Name:
White
End Connection 1:
Socket Weld
Fits Pipe Size:
3 in
Fitting Type:
Test Cap
Material:
Plastic
Material Type:
PVC