This product requires certification to purchase.

1 in. Seal

You last purchased this on
 
Test-Tite®

Twist N Seal® 1 in. Seal

  • Fast #
  • Part #I83784
  • Item #2849963
  • Manufacturer Part #83784
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Test-Tite®

Twist N Seal® 1 in. Seal

  • Fast #
  • Part #I83784
  • Item #2849963
  • Manufacturer Part #83784
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pipe sealing tool; temporarily stops water flow to allow for soldering or cementing of pipe fittings
  • Comes with one rubber seal that screws onto threaded end of pipe seal installation tool (other seal sizes sold separately)
  • Quick and easy to use; no extra tools needed
  • Holds up to 60 psig
  • Simple to change sizes just unscrew rubber seal and replace
  • Requires Certification

Documents


Specifications

Application:
Drains, Pipe
Collection:
Twist N Seal®
Fits Pipe Size:
1 in
Height:
2 in
Pressure - Maximum:
60 psig
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Weight:
1 lb
Width:
14 in