7.3 psi Digital Manometer
7.3 psi Digital Manometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 5 in
- NSF Certified:
- No
- Pressure - High:
- 7.3
- Temperature Range:
- -40 to 70 Deg C (40 to 158 Deg F)