This product requires certification to purchase.

You last purchased this on
 
Texas Foam

  • Fast #
  • Part #TSBPU48
  • Item #1880837
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Texas Foam

  • Fast #
  • Part #TSBPU48
  • Item #1880837
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
48 in
Length:
4 in
Material:
Plastic
Material Type:
Polyurethane
Size:
4 in x 6 in x 48 in
Width:
6 in