10 x 2-3/4 in. Poly and Hardwood Deck Scrub with Stiff Synthetic Fill in Yellow
10 x 2-3/4 in. Poly and Hardwood Deck Scrub with Stiff Synthetic Fill in Yellow
Product Details
Product Details
- Features a threaded and a tapered handle hole
- Block Material: Wood
- Bristle Fill Material: Stiff Synthetic
- Block Length: 10"
- Trim Length: 2-1/2"
- Bristle Color: Yellow
Specifications
- Cleaning Path:
- 2-1/2 in
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Material:
- Plastic, Synthetic, Hardwood
- Material Type:
- Poly
- Width:
- 2-3/4 in