This product requires certification to purchase.

24 in. Polyester and Wood Floor Sweep with Synthetic Fill and 3 in. Trim

You last purchased this on
 
The Brushman

24 in. Polyester and Wood Floor Sweep with Synthetic Fill and 3 in. Trim

  • Fast #
  • Part #BFB124P
  • Item #7434084
  • Manufacturer Part #FB124P
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
The Brushman

24 in. Polyester and Wood Floor Sweep with Synthetic Fill and 3 in. Trim

  • Fast #
  • Part #BFB124P
  • Item #7434084
  • Manufacturer Part #FB124P
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 24" Wood Block
  • 2 threaded handle holes
  • Medium stiff synthetic poly center
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural, Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
24 in
Material:
Synthetic, Plastic, Wood
Material Type:
Polyester