This product requires certification to purchase.

Universal Remote Control in Black

You last purchased this on
 
The Chamberlain Group

Clicker® Universal Remote Control in Black

  • Fast #
  • Part #CKLIK3U
  • Item #7209643
  • Manufacturer Part #KLIK3U
4.8 out of 5 Customer Rating
You last purchased this on
 
The Chamberlain Group

Clicker® Universal Remote Control in Black

  • Fast #
  • Part #CKLIK3U
  • Item #7209643
  • Manufacturer Part #KLIK3U
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Collection:
Clicker®
Color Finish Name:
Black
Depth:
71/100 in
Height:
3-1/5 in
UL Listed:
No
Width:
2-1/25 in