This product requires certification to purchase.

60W 2-Light 18 in. Outdoor Wall Sconce in Antique Copper

You last purchased this on
 
The Coppersmith

Georgetown 60W 2-Light 18 in. Outdoor Wall Sconce in Antique Copper

  • Fast #
  • Part #CGT18E
  • Item #7280282
  • Manufacturer Part #GT18E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
The Coppersmith

Georgetown 60W 2-Light 18 in. Outdoor Wall Sconce in Antique Copper

  • Fast #
  • Part #CGT18E
  • Item #7280282
  • Manufacturer Part #GT18E
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Georgetown Lantern is The CopperSmith’s version of the classic New Orleans French Quarter and Colonial style gas lantern most frequently seen in the historic homes and districts found in coastal cities of the south
  • Solid 20 oz copper construction
  • Riveted and soldered construction
  • Solid brass hinges, door latches, and hardware
  • Solid copper and brass light clusters
  • Forged brass gas valves, stems, and burner tips
  • Full heat-tempered glass panels
  • Marine-grade aluminum accessories
  • Powder-coated accessories
  • Multiple power sources
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Georgetown
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
12 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting, Up Lighting
Material:
Copper, Glass
Number of Lights:
2
Power Source:
Electric, Gas
UL Listed:
No
Volts:
110V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
10-1/2 in