This product requires certification to purchase.

60W 1-Light 12-1/2 in. Outdoor Wall Sconce in Antique Copper

You last purchased this on
 
The Coppersmith

Key Largo 60W 1-Light 12-1/2 in. Outdoor Wall Sconce in Antique Copper

  • Fast #
  • Part #CKL14GN
  • Item #10129579
  • Manufacturer Part #KL14GN
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
The Coppersmith

Key Largo 60W 1-Light 12-1/2 in. Outdoor Wall Sconce in Antique Copper

  • Fast #
  • Part #CKL14GN
  • Item #10129579
  • Manufacturer Part #KL14GN
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid 20 oz copper construction
  • Riveted and soldered construction
  • Solid brass hinges, door latches, and hardware
  • Solid copper and brass light clusters
  • Forged brass gas valves, stems, and burner tips
  • Full heat-tempered glass panels
  • Marine-grade aluminum accessories
  • Powder-coated accessories
  • CSA certified
  • Multiple power sources
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Key Largo
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
23 in
Energy Star Compliant:
No
Height:
12-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Material:
Aluminum, Brass, Copper, Metal
Number of Lights:
1
Power Source:
Electric
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
13-1/2 in