2-1/2 in. Base Molding in White
2-1/2 in. Base Molding in White
Product Details
Product Details
- Base Molding is installed where the floor meets the wall. It covers any gaps that remain after flooring installation, to give an elegant finished look.
- MDF resists warping, cracking and splitting
- Pre-primed and ready to paint
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Length:
- 12 ft
- Material:
- MDF
- Product Type:
- Molding
- Width:
- 2-1/2 in