This product requires certification to purchase.

48 x 36 in. Aluminum Condenser Wall Bracket

You last purchased this on
 
The Metal Shop

48 x 36 in. Aluminum Condenser Wall Bracket

  • Fast #
  • Part #T007850
  • Item #4498578
  • Manufacturer Part #007850
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
The Metal Shop

48 x 36 in. Aluminum Condenser Wall Bracket

  • Fast #
  • Part #T007850
  • Item #4498578
  • Manufacturer Part #007850
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
36 in
Length:
48 in
Material:
Aluminum
Product Type:
Wall Bracket