44 in. Magnesium and Stainless Steel Anode Rod
Blue Lightning 44 in. Magnesium and Stainless Steel Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 44 in
- Material:
- Magnesium, Stainless Steel
- Product Type:
- Anode Rod
- Rigid:
- No
- Supply Pipe Connection Size:
- 3/4 in