Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Height adjustable: 78" to 81"
- Cross bar for added strength
- Heavy duty steel frame
- One inch vinyl bug strip
- Charcoal fiberglass screen
- Spring loaded top and bottom expander
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Gauge (metal):
- 0.013 ga
- Height:
- 81 in
- Material:
- Steel, Fiberglass
- Number of Handles:
- No Handle
- Thickness:
- 2 in
- Width:
- 48 in