This product requires certification to purchase.

1/2 x 3/4 x 2 in. Polyethylene Riser

You last purchased this on
 
The Toro Company

1/2 x 3/4 x 2 in. Polyethylene Riser

  • Fast #
  • Part #T85063
  • Item #1618985
  • Manufacturer Part #850-63
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
The Toro Company

1/2 x 3/4 x 2 in. Polyethylene Riser

  • Fast #
  • Part #T85063
  • Item #1618985
  • Manufacturer Part #850-63
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Size 3:
2 in
Fitting Sizes:
1/2 in x 3/4 in x 2 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Riser
Smart Home Enabled:
No
UL Listed:
No