1-3/4 x 1-3/4 in. 12 in. Pop-Up Side Inlet Sprinkler Less Nozzle
570Z Series 1-3/4 x 1-3/4 in. 12 in. Pop-Up Side Inlet Sprinkler Less Nozzle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel retraction spring
Specifications
- Collection:
- 570Z Series
- Diameter:
- 1-3/4 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.5 gpm
- Height:
- 12 in
- Material:
- Plastic, Stainless Steel
- UL Listed:
- No
- Weight:
- 0.50 lb