This product requires certification to purchase.

1 in. FNPT Vacuum Breaker

You last purchased this on
 
The Toro Company

1 in. FNPT Vacuum Breaker

  • Fast #
  • Part #T53300
  • Item #3789004
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
The Toro Company

1 in. FNPT Vacuum Breaker

  • Fast #
  • Part #T53300
  • Item #3789004
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Economical and easy to install
  • Pressure vacuum Breakers prevent the backflow of contaminated water into pressurized, potable water supplies
  • Years of trouble free operation
  • Easy to winterize
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
45 gpm
Material:
Plastic
Product Type:
Vacuum Breaker
Smart Home Enabled:
No
UL Listed:
No