1 x 1 in. FNPT Pin-Type Hydraulic Valve
1 x 1 in. FNPT Pin-Type Hydraulic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 30 gpm
- Material:
- Stainless Steel, Rubber
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in