4 in. Sprinkler with Check Valve
4 in. Sprinkler with Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- The Toro 570Z PRX Series
- Color Finish Name:
- Black
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- .05 gpm - 3.45 gpm
- Height:
- 4 in
- Pressure - Maximum:
- 75 psi