8 - 10 ft. Variable Arc Adjustable Sprinkler Nozzle
8 - 10 ft. Variable Arc Adjustable Sprinkler Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Green
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 1.96 gpm
- Material:
- Stainless Steel
- Spray Radius:
- 360
- UL Listed:
- No
- Weight:
- 0.10 lb