This product requires certification to purchase.

4 in. Lawn Pop-Up Sprinkler

You last purchased this on
 
The Toro Company

Mini 8 Series 4 in. Lawn Pop-Up Sprinkler

  • Fast #
  • Part #TMINI84P
  • Item #1848054
  • Manufacturer Part #MINI8-4P
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
The Toro Company

Mini 8 Series 4 in. Lawn Pop-Up Sprinkler

  • Fast #
  • Part #TMINI84P
  • Item #1848054
  • Manufacturer Part #MINI8-4P
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Mini 8 Series
Diameter:
1-3/4 in
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
3.40 gpm
Height:
6 in
Material:
Stainless Steel
Spray Radius:
360
UL Listed:
No
Weight:
0.45 lb