9 x 18 ft. Sided Strip Nozzle in Black and Orange
MPR Plus 9 x 18 ft. Sided Strip Nozzle in Black and Orange
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- MPR Plus
- Color Finish Name:
- Orange
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 1.55 gpm
- Material:
- Plastic
- UL Listed:
- No
- Weight:
- 0.10 lb