Male Threaded 360 Degree Full Circle Nozzle in Red
MPR Plus Male Threaded 360 Degree Full Circle Nozzle in Red
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- MPR Plus
- Color Finish Name:
- Red
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Flow Rate:
- 0.53 gpm
- Pressure - High:
- 75
- Pressure - Low:
- 20
- Product Type:
- Nozzle
- Spray Radius:
- 360
- UL Listed:
- No
- Weight:
- 0.10 lb