4 - 30 ft. Sided Strip with Screen Thread
Precision™ 4 - 30 ft. Sided Strip with Screen Thread
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Precision™
- Color Finish Name:
- Orange
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 0.68 gpm
- UL Listed:
- No