This product requires certification to purchase.

1000 cfm In-Line Blower

You last purchased this on
 
Thermador

1000 cfm In-Line Blower

  • Fast #
  • Part #TVTI1010D
  • Item #3178194
  • Manufacturer Part #VTI1010D
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermador

1000 cfm In-Line Blower

  • Fast #
  • Part #TVTI1010D
  • Item #3178194
  • Manufacturer Part #VTI1010D
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CFM:
1000 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Depth:
12 in
Height:
19-1/8 in
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Width:
10 in