30 in. 4-Burner Natural Gas Rangetop in Stainless Steel
30 in. 4-Burner Natural Gas Rangetop in Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fuel Type:
- Natural Gas
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 30 in