This product requires certification to purchase.

48 in. Low Back Range with Steam Oven

You last purchased this on
 
Thermador

48 in. Low Back Range with Steam Oven

  • Fast #
  • Part #TPA48JLBSG
  • Item #4210461
  • Manufacturer Part #PA48JLBSG
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermador

48 in. Low Back Range with Steam Oven

  • Fast #
  • Part #TPA48JLBSG
  • Item #4210461
  • Manufacturer Part #PA48JLBSG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Thermador PRD48JDSGU Pro Grand Commercial Depth Dual Fuel Steam Range
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
9 in
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Width:
48 in