9 in. Low Back Range in Stainless Steel
This product has been replaced by
Manufacturer Part #PA30WLBH
9 in. Low Back Range in Stainless Steel
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Thermador PRG304GH Gas Range
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 9 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No