17-3/4 in. 8.4 cf Left Hand Built-In Custom Panel Freezer
This product has been replaced by
Manufacturer Part #T18ID900LP
Freedom™ 17-3/4 in. 8.4 cf Left Hand Built-In Custom Panel Freezer
Product Details
Product Details
-
Lead Law Compliant
-
Green
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Freedom™
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.4 cu ft
- Height:
- 83-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 17-3/4 in