23-1/2 in. 13 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Panel Ready
Freedom® 23-1/2 in. 13 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 13 cu ft
- Collection:
- Freedom®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- Yes
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Material:
- Glass
- Refrigerator Capacity (Cu Ft):
- 13 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-1/2 in