23-7/8 in. 41 Bottles Built-in, Freestanding and Undercounter Indoor Compact, Specialty and Wine Cooler in Stainless Steel
Freedom® 23-7/8 in. 41 Bottles Built-in, Freestanding and Undercounter Indoor Compact, Specialty and Wine Cooler in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Door open alarm
- Sabbath mode
- SoftClose® door hinges enable ultra-smooth closing
- SoftClose® drawers off an ultra-smooth glide when you open or close interior drawers
- Dual zone wine storage with adjustable temperature zones
- Full-extension wine racks
- UV resistant tempered glass door
- LED theater lighting
- Touch electronic controls for precise temperature management
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 41 Bottles
- Collection:
- Freedom®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding, Undercounter
- Interior Light:
- Yes
- Material:
- Aluminum, Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Refrigerator Type:
- Compact, Specialty, Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 64 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 140 lb
- Width:
- 23-7/8 in