This product requires certification to purchase.

24 in. 5.2 cu. ft. Compact, Counter Depth, Full and Undercounter Refrigerator in Panel Ready

You last purchased this on
 
Thermador

Freedom® 24 in. 5.2 cu. ft. Compact, Counter Depth, Full and Undercounter Refrigerator in Panel Ready

  • Fast #
  • Part #TT24UR905LP
  • Item #9575684
  • Manufacturer Part #T24UR905LP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermador

Freedom® 24 in. 5.2 cu. ft. Compact, Counter Depth, Full and Undercounter Refrigerator in Panel Ready

  • Fast #
  • Part #TT24UR905LP
  • Item #9575684
  • Manufacturer Part #T24UR905LP
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Door open alarm
  • Fully adjustable tempered glass shelves
  • Quick Chill
  • Sabbath mode
  • SoftClose® door hinges enable ultra-smooth closing
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
5.2 cu ft
Collection:
Freedom®
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch Screen
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
Yes
Handle Material:
Stainless Steel
Height:
34-1/2 in
Interior Light:
Yes
Material:
Glass
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
5.1 cu ft
Refrigerator Type:
Compact, Undercounter
Smart Home Enabled:
No
Temperature Range:
33 to 58 Deg F
UL Listed:
Yes
Volts:
115V
Weight:
115 lb
Width:
24 in