29-3/4 in. 16 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in Panel Ready
Freedom® 29-3/4 in. 16 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 16 cu ft
- Collection:
- Freedom®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.5 cu ft
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.5 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 110/120V
- Weight:
- 407 lb
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi