This product requires certification to purchase.

29-3/4 in. 16.8 cu. ft. Counter Depth and Full Refrigerator in Panel Ready

You last purchased this on
 
Thermador

Freedom® 29-3/4 in. 16.8 cu. ft. Counter Depth and Full Refrigerator in Panel Ready

  • Fast #
  • Part #TT30IR905SP
  • Item #9205218
  • Manufacturer Part #T30IR905SP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermador

Freedom® 29-3/4 in. 16.8 cu. ft. Counter Depth and Full Refrigerator in Panel Ready

  • Fast #
  • Part #TT30IR905SP
  • Item #9205218
  • Manufacturer Part #T30IR905SP
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
16.8 cu ft
Collection:
Freedom®
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch Screen
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
83-3/4 in
Installation Type:
Built-in
Interior Light:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
16.8 cu ft
Refrigerator Type:
Freezerless Refrigerators
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
110/120V
Weight:
366 lb
Width:
29-3/4 in
Wireless Communication - FEI:
Wi-Fi