29-3/4 in. 16.8 cu. ft. Built-in Column and Full Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #T30IR905SP
Freedom Series 29-3/4 in. 16.8 cu. ft. Built-in Column and Full Refrigerator in Panel Ready
Product Details
Product Details
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Freedom Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Sensor
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- Yes
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 16.8 cu ft
- Refrigerator Type:
- Column, Full
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 29-3/4 in