29-15/16 x 24-3/4 x 36-3/4 in. 4.4 cu. ft. Electric Induction Freestanding Range in Stainless Steel
Liberty® 29-15/16 x 24-3/4 x 36-3/4 in. 4.4 cu. ft. Electric Induction Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Liberty® induction cooktop has two extra-large flexible cooking zones
- Frameless black glass cooktop covers the surface
- Design flexibility with zero rear clearance against a combustible wall
- Easily go from saute to simmer with Heat Shift®
- Transfer settings when moving a pot with Move Mode®
- Change settings on the Color TFT display
- Power Boost® heats up pots or boils water quicker
- Connect to your range with Home Connect®
- Superfast 2-hour self-clean
- Track your food's temperature in real time
Specifications
- AMP:
- 50
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Collection:
- Liberty®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24-3/4 in
- Height:
- 36-3/4 in
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Volts:
- 208/240V
- Watts:
- 13200 W
- Weight:
- 338 lb
- Width:
- 29-15/16 in
- Wireless Communication - FEI:
- Wi-Fi