This product requires certification to purchase.

35-15/16 x 24-3/4 x 36-3/4 in. 4.9 cu. ft. Electric Induction Freestanding Range in Stainless Steel

You last purchased this on
 
Thermador

Liberty® 35-15/16 x 24-3/4 x 36-3/4 in. 4.9 cu. ft. Electric Induction Freestanding Range in Stainless Steel

  • Fast #
  • Part #TPRI36LBHU
  • Item #10112483
  • Manufacturer Part #PRI36LBHU
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermador

Liberty® 35-15/16 x 24-3/4 x 36-3/4 in. 4.9 cu. ft. Electric Induction Freestanding Range in Stainless Steel

  • Fast #
  • Part #TPRI36LBHU
  • Item #10112483
  • Manufacturer Part #PRI36LBHU
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Liberty® induction cooktop has two extra-large flexible cooking zones
  • Frameless black glass cooktop covers the surface
  • Design flexibility with zero rear clearance against a combustible wall
  • Easily go from saute to simmer with Heat Shift®
  • Transfer settings when moving a pot with Move Mode®
  • Change settings on the Color TFT display
  • Power Boost® heats up pots or boils water quicker
  • Connect to your range with Home Connect®
  • Superfast 2-hour self-clean
  • Track your food's temperature in real time
  • Requires Certification

Specifications

AMP:
50
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Capacity:
4.9 cu ft
Collection:
Liberty®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
24-3/4 in
Height:
36-3/4 in
Installation Type:
Freestanding
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Self Clean:
Yes
Volts:
208/240V
Watts:
15800 W
Weight:
375 lb
Width:
35-15/16 in
Wireless Communication:
Wi-Fi