This product requires certification to purchase.

29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Drop Down Single Oven in Stainless Steel

You last purchased this on
 
Thermador

Masterpiece® 29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #TME301YP
  • Item #9202259
  • Manufacturer Part #ME301YP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermador

Masterpiece® 29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #TME301YP
  • Item #9202259
  • Manufacturer Part #ME301YP
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wi-Fi smart appliance capabilities include personalized control, notifications & remote diagnostics via Home Connect® app
  • Features 11 heating modes with 1 full access® telescopic rack
  • Convection multi-rack mode gives uniform baking results even when using all 3 racks simultaneously
  • SoftClose® hinges prevent slamming and ensure ultra-smooth closing
  • Self-clean mode cleans interior walls and rack supports in as little as 2 hours
  • Requires Certification

Specifications

AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
4.6 cu ft
Collection:
Masterpiece®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-1/2 in
Door Style:
Drop Down
Height:
29 in
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
Yes
Volts:
208/240V
Watts:
6400 W
Width:
29-3/4 in
Wireless Communication - FEI:
Wi-Fi