30 in. Downdraft Range Hood in Stainless Steel
Masterpiece® 30 in. Downdraft Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CFM:
- 1300 ft3/min
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 2-3/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Grease
- Height:
- 44-3/8 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Under Cabinet
- Interior Light:
- No
- Material:
- Stainless Steel
- Sones:
- 11.1
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 37 lb
- Width:
- 30 in