This product requires certification to purchase.

36 in. Convertible Range Hood in Stainless Steel

You last purchased this on
 
Thermador

Masterpiece® 36 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #THMWB361WS
  • Item #7634629
  • Manufacturer Part #HMWB361WS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermador

Masterpiece® 36 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #THMWB361WS
  • Item #7634629
  • Manufacturer Part #HMWB361WS
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
1000 ft3/min
Collection:
Masterpiece®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
23-1/8 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Hybrid Mesh
Height:
15-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Sones:
2.5
UL Listed:
No
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
905 W
Weight:
68 lb
Width:
35-15/16 in