37 in. Convertible Range Hood in Stainless Steel
Masterpiece® 37 in. Convertible Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Brand Model Compatibility:
- Masterpiece® CIT36XKB Cooktop
- CFM:
- 1300 ft3/min
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 2-3/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 44-3/8 in
- Hood Vent Type:
- Convertible
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Sones:
- 1.2
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 47 lb
- Width:
- 37 in