This product requires certification to purchase.

37 in. Convertible Range Hood in Stainless Steel

You last purchased this on
 
Thermador

Masterpiece® 37 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #TUCVP36XS
  • Item #8104654
  • Manufacturer Part #UCVP36XS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermador

Masterpiece® 37 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #TUCVP36XS
  • Item #8104654
  • Manufacturer Part #UCVP36XS
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Masterpiece®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
2-3/4 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Charcoal
Height:
47-3/8 in
Hood Vent Type:
Convertible
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Sones:
1.2
UL Listed:
No
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Width:
37 in