5 Burner Induction Cooktop in Silver Mirror
Masterpiece® 5 Burner Induction Cooktop in Silver Mirror
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Burner Type:
- Induction
- Collection:
- Masterpiece®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Mirror
- Control Type:
- Touch Sensor
- Depth:
- 21-1/4 in
- Energy Star Compliant:
- No
- Height:
- 3-7/8 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3600 W
- Width:
- 37 in