47-15/16 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
Pro Harmony® Professional 47-15/16 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 6.8 cu ft
- Collection:
- Pro Harmony® Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 24-5/8 in
- Fuel Type:
- Natural Gas
- Height:
- 35-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18
- Material:
- Porcelain
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Volts:
- 208/240V
- Watts:
- 12.4 kW
- Weight:
- 582 lb
- Width:
- 47-15/16 in