This product requires certification to purchase.

47-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

You last purchased this on
 
Thermador

Pro Harmony® Professional 47-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #TPRG486WLH
  • Item #7634626
  • Manufacturer Part #PRG486WLH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermador

Pro Harmony® Professional 47-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #TPRG486WLH
  • Item #7634626
  • Manufacturer Part #PRG486WLH
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
20
Automatic Shut-Off:
No
BTU:
18000
Burner Type:
Sealed
Capacity:
7.1 cu ft
Collection:
Pro Harmony® Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
24-5/8 in
Fuel Type:
Natural Gas
Height:
35-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
18
Number of Burners:
6
Power Source:
Gas
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Self Clean:
No
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
Weight:
489 lb
Width:
47-15/16 in