This product requires certification to purchase.

You last purchased this on
 
Thermafit

  • Fast #
  • Part #TPOC600
  • Item #4324930
  • Manufacturer Part #POC600
4.2 out of 5 Customer Rating
You last purchased this on
 
Thermafit

  • Fast #
  • Part #TPOC600
  • Item #4324930
  • Manufacturer Part #POC600
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Coupling
Material:
Cast Iron