This product requires certification to purchase.

3/8 x 5/8 in. Hanger Insert

You last purchased this on
 
Thermal Pipe Shield

3/8 x 5/8 in. Hanger Insert

  • Fast #
  • Part #THHI3858D
  • Item #1877655
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thermal Pipe Shield

3/8 x 5/8 in. Hanger Insert

  • Fast #
  • Part #THHI3858D
  • Item #1877655
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating
  • Compact and easy to install
  • Minimizes heat loss and/or condensation
  • Self-cleaning
  • High altitude compliant (up to 6,000 ft above sea level)
  • Longer life
  • SCAQMD compliant model (California only)
  • Requires Certification

Specifications

Diameter - Inside 1:
1/2 in
Fits Pipe Size:
3/8 in
Length:
5/8 in
Product Type:
Hanger Insert