6 in. Surface Range Heating Element
6 in. Surface Range Heating Element
Product Details
Product Details
- New 5304516160 6" sensi temp safety surface element 1500 watt, 240 volt with safety limiter
Specifications
- Diameter:
- 6 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Surface Element
- UL Listed:
- No
- Watts:
- 1500 W